Beli jack hammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Demolition Jack Hammeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- INGCO Demolition BreakerDeskripsi:INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
- Future Star Jack Hammeratribut:
- Hose Diameter (mm): 19
- BOSCH Breaker Hammer (Meisn Bobok Beton)atribut:
- K3L License: Yes
- Makita Corded Demolition Hammer & Breaker HammerDeskripsi:Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.atribut:
- UNSPSC: 27112705
- Motor Type: Electric
- No. of Speed Settings: Continuous
- Power Source: Corded
- Voltage (V): 120 (AC)
- Makita Electric Breaker Anti Vibrationatribut:
- Hex Shank: 28.6 mm (1-1/8 Inch)
- Kecepatan Pukulan: 1.100ipm
- Electrical Power (W): 2000
- Wipro Concrete Breaker Air Jack HammerDeskripsi:Alat untuk menghancurkan beton, paving, aspal, atau batu.atribut:
- Air Input Hose Connector Diameter (mm): 22
- Air Input Thread (inch): G3/4
- Minimum Air Input (bar): 6.3
- TOKU Pick Hammer (Air Type)Deskripsi:-It has a simple structure so it will work reliably by just pressing the chisel.-Most popular light crushing hammer. -For crushing buildings and foundations, or cutting asphalt. -Pneumaticatribut:
- Piston Diameter: 35mm
- Stroke Diameter: 120mm
- Total Length: 465mm
- Number of Blows: 1250bpm
- Air consumption: 1m3/min
- Compatible Hose Inner Diameter: 19mm
- Air Coupler: 3/4PT
- Purpose of Use: For crushing buildings and foundations, or cutting asphalt.
- Working Air Pressure: 0.6MPa
- KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibrationatribut:
- Blow Rate (bpm): 1600
- Pressure (bar): 98-138
- Steel Size (mm): 25x108
- Flow L (gal/minute): 20 (4.4)
- RYU Demolition Hammer (Mesin Bobok Beton)atribut:
- Frekuensi: 50/60Hz
- HILTI Jackhammer Electric Heavy Duty KIT (Mesin Bobok Beton)Deskripsi:Exceptionally powerful breaker for heavy-duty concrete demolition, asphalt cutting, earthwork and driving ground rodsSet of Contents:Package content1x Breaker TE 3000-AVR 230V1x Supply cord 230V 5m univ1x Hilti Grease 50ml1x Pointed chisel TE-HX SM 401x Flat chisel TE-HX FM 401x Trolley TE 3000-AVR (03)1x Supply cord 230V 4matribut:
- Working Direction: Floor
- Tool Chuck Type: TE-H (Hilti HEX 28)
- Single Impact Energy (J): 85
- Maximum Chiselling Performance (cm³/minute): 60000
- Dimensions (LxWxH) (mm): 820x588x218
- Dust Removal System Available: TE DRS-H
- Full Hammering Frequency (impacts/minute): 858
- Sound Pressure Level (dB(A)): 98
- Triaxial Vibration For Chiselling In Concrete (m/s² ): 6.3
- INGERSOLL RAND Jackhammer Rock Drill (Demolition Hammer)atribut:
- Hex Shank (inch): 7/8x4 1/4
- Stroke (mm): 37
- Bore Size (mm): 60
- Length (mm): 485
- Inlet Size (inch): 3/4 NPT
- Makita Demolition Hammer (Mesin Bobok Beton)atribut:
- Hex Shank: 30 mm (1-3/16 Inch)
- Kecepatan Pukulan: 730-1.450ipm
- Electrical Power (W): 1.51
- Makita Breaker HammerDeskripsi:The new 70 lb. AVT Breaker Hammer (model HM1812) is engineered to hit like an air hammer, but with less noise and vibration. It has a powerful 15 AMP motor that delivers a full 53.9 ft.lbs. (73.8 Joules) of impact energy, so contractors get hard-hitting performance. Users also benefit from less noise and lower vibration than an air hammer, and zero hassle with an air hose and compressor. The HM1812 features the latest Advanced AVT Technology, a synchronized three-component system that more effectively reduces vibration. The internal mechanical counterbalance system, vibration-absorbing housing, and fixed movement handles are engineered for significantly less vibration during concrete breaking applications.atribut:
- Blows per Minute (bpm): 870
- Impact Energy (J): 72.8
- AMPS: 15
- Noise Level (dB): 106
- Vibration (m/s²): 6.5
- Bit Type: 1-1/8\" Hex
- Breaker/Demo Class: 70
- Cord Length (m): 5
- Impact Energy (ft/lbs): 53.9
- Overall Length (inch): 33-1/4
- Power Type: Corded
- Type (Breakers & Demolition Hammers): Breaker
- BOSCH Rotary Hammer (Mesin Bor Bobok Beton)Deskripsi:Keunggulan :- Sangat ringkas, sangat bertenaga rotary hammer Bosch kini dalam jangkauan.- Motor 720 W yang bertenaga dan energi impact sebesar 2,0 J untuk pengeboran hammer yang efektif pada beton (dengan diameter hingga 22 mm)- Tiga mode rotary hammer untuk pengeboran hammer, pengeboran biasa dan pemahatan menjamin keserbagunaan dan hasil yang menjanjikan- Rotary hammer yang ringkas memberikan performa hammer Bosch yang profesional dalam jangkauan
Daftar Harga jack hammer Terbaru October 2026
| INGCO Demolition Jack Hammer | Rp2.299.900 |
| INGCO Demolition Breaker | Rp2.099.900 |
| Future Star Jack Hammer | Rp1.299.900 |
| BOSCH Breaker Hammer (Meisn Bobok Beton) | Rp28.999.900 |
| Makita Mesin Bobok Beton | Rp3.999.900 |
| BOSCH Demolition Hammer (Mesin Bobok Beton) | Rp4.099.900 |
| Makita Corded Demolition Hammer & Breaker Hammer | Rp21.999.900 |
| Makita Electric Breaker Anti Vibration | Rp43.999.900 |
| Wipro Concrete Breaker Air Jack Hammer | Rp7.699.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/byP109124430-1.jpg)

/P101518657-6.jpg)



/P101518404-1.jpg)
/P102627905-2.jpg)

/3kP102174128-2.jpg)
/00P108522000-1.jpg)
/59P111522189-2.jpg)
/ixP103773681-1.jpg)
/P101578378-1.jpg)

/khP108231737-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)